Zoro Homepage
This item is Discontinued.
Strong Hold Rolling Tool Cabinet, 5 Drawer, Gray, Steel, 36 in W x 24 in D x 36 in H 3-TC-240-5DB

Rolling Tool Cabinet, 5 Drawer, Gray, Steel, 36 in W x 24 in D x 36 in H (Discontinued)

  • Mfr # 3-TC-240-5DB
  • Zoro # G3432381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-TC-240-5DB
Zoro #
G3432381
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
24 in
Height
36 in
Caster Width
2 in
Overall Height
44 in
Overall Width
36 in
Overall Depth
24 in
Caster Diameter
6 in
Handle Width
1 1/4 in
Width Range
30 in to 39 in Wide
Handle Length
24 in
Height Style
Workstation Height Cabinet
Overall Dimensions
36 in W x 24 in D x 44 in H
Dimensions
36 in W x 24 in D x 44 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
5
Color
Gray
Material
Steel
Includes
3-Point Locking System
Features
Their Rugged Design Makes these Cabinets the Ideal Maintenance Work Stations on Wheels, Tool Carts Keep Valuables Safe
Gauge
12
Drawer Color
Gray
Tool Storage Type Included
Tool Chest Combo
Drawer Slides
Ball Bearing, Full Extension
Number of Shelves
0
Drawer Capacity
400 lb
Caster Type
Rigid, Swivel
Load Rating
2000 lb
Tool Box Duty Rating
Industrial Premium
Finish
Enamel
Locking System
Padlock
Work Surface Material
Steel
Caster Material
Polyurethane
Drawer Gauge
12 ga
Finish/Color
Gloss Gray
Duty Rating
Extra Heavy Duty
Smallest Maximum Drawer Load Capacity
400 lb
Body Finish
Gloss
Total Load Capacity
2,000 lb
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Drawer Slide Function
Ball Bearing and Full Extension
Body Material
Steel
Body Gauge
12 ga
Drawer Slide Type
Ball Bearing
Drawer Slide Features
Fully Extending
Includes Drawer Liners
Drawer Liners Not Included
Body Color
Gray
Largest Maximum Drawer Load Capacity
400 lb
Drawer Range
1 to 5
Handle Grip Style
12 Gauge Steel
Drawer Finish
Gloss
Body Finish/Color
Gloss Gray

Description

Rolling Tool Cabinet, Industrial Premium, Width 36 in, Depth 24 in, Height 36 in, Number of Drawers 5, Gray, Drawer Color Gray, Drawer Capacity 400 lb, Ball Bearing, Full Extension Drawer Slides, Enamel Finish, Load Rating 2000 lb, Number of Shelves 0, Steel, 12 Gauge, Work Surface Material Steel, Caster Type Rigid, Swivel, Padlock, Their Rugged Design Makes these Cabinets the Ideal Maintenance Work Stations on Wheels, Tool Carts Keep Valuables Safe, Includes 3-Point Locking System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.