This item is Discontinued.

No Product Image Available

Rolling Cabinet, 3 Drawer, Gray, Steel, 53 in W x 30 in D x 35 in H (Discontinued)

  • Mfr # 4.53.7-TC-300-3DB-MT
  • Zoro # G0869441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4.53.7-TC-300-3DB-MT
Zoro #
G0869441
UPC #
-
Country of Origin
United States

Dimensions

Width
53 in
Depth
30 in
Height
35 in

Details

Item
Rolling Cabinet
Number of Drawers
3
Color
Gray
Material
Steel
Work Surface Material
Wood
Locking System
3-Point Locking
Number of Shelves
0
Drawer Capacity
400 lb.
Gauge
12
Tool Storage Type Included
Rolling Cabinet
Caster Wheel Material
Polyurethane
Load Rating
2000 lb.
Finish
Enamel
Configuration
(3) Full Width Drawers
Caster Type
(2) Fixed, (2) Swivel with Brake

Description

Rolling Cabinet, Width 53 in, Depth 30 in, Height 35 in, Number of Drawers 3, Gray, Drawer Capacity 400 lb., Enamel Finish, Load Rating 2000 lb., Number of Shelves 0, Steel, 12 Gauge, Work Surface Material Wood, Caster Wheel Material Polyurethane, Caster Type (2) Fixed, (2) Swivel with Brake, 3-Point Locking, Configuration (3) Full Width Drawers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.