Bin Cab, 75"x48"x24", DstGry, 126YlwBns
- Mfr # 46-BB-240-L
- Zoro # G600765351
product price:Â
$
2,921.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46-BB-240-L
- Zoro #
- G600765351
- UPC #
- 00810040088674
- Country of Origin
- United States
Details
- Item
- Storage Cabinet
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (94) 3 in x 4 1/8 in x 7 3/8 in, (32) 7 in x 8 1/4 in x 14 3/4 in, Cabinet Color Medium Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 126, Number of Cabinet Bins 32, Number of Door Bins 94, Number of Shelves 0, Overall Depth 24 in, Overall Height 75 in, Overall Width 48 in, Vertical Shelf Clearance 2 in, Bin Depth 7 3/8 in, 14 3/4 in, Bin Height 3 in, 7 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.