Zoro Homepage
This item is Discontinued.
No Product Image Available

Storage Cabinet, 72 in H, 30 in W, 24 in D, Swing, Electronic Lock; Keyed Lock; Padlock Hasp, Black (Discontinued)

  • Mfr # 2.66-BC-243-P
  • Zoro # G508563554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.66-BC-243-P
Zoro #
G508563554
UPC #
00810086210404
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
30 in
Shelf Material Thickness
18 ga
Panel Material Thickness
18 ga

Details

Duty Rating
Heavy Duty
Load Capacity per Shelf
500 lbs
Door Type
Solid
Lock Type
Electronic Lock; Keyed Lock; Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
3
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Welded
Number of Doors
2
Body Panel Type
Solid
Color
Black
Standards
VOSB Certified
Weight
216 lb
Includes
Shelves, Keys
Assembled/Unassembled
Assembled
Door Handle Type
Swing
For Use Indoors/Outdoors
No
Mobility
Mobile
Shelf Material
Steel
Shelf Adjustability
Adjustable
Includes Keys
Yes

Description

Cabinet, Base Type Not Applicable, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 500 lb, Lock Type Electronic Lock; Keyed Lock; Padlock Hasp, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.