Zoro Homepage
This item is Discontinued.
No Product Image Available

Wardrobe Storage Cabinet, 78 in H, 36 in W, Swing, Padlock Hasp, Dark Gray (Discontinued)

  • Mfr # 36-LD-W-245
  • Zoro # G7628497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-LD-W-245
Zoro #
G7628497
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
36 in
Depth of Cabinet
24 in
Overall Cabinet Height
78"
Width of Cabinet
36 in
Height of Cabinet
78 in
Overall Cabinet Width
36"
Overall Cabinet Depth
24"

Details

Cabinet Style
Wardrobe
Door Type
Clearview
Lock Type
Padlock Hasp
Item
Storage Cabinet
Includes
Adjustable Wardrobe Shelf, (4) Adjustable Shelves
Color
Dark Gray
Assembled/Unassembled
Assembled
Body Panel Type
Clear View
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Color
Dark Gray
Cabinet Door Type
Clearview
Cabinet Handle Style
Swing
Door Handle Type
Swing

Description

Storage Cabinet, Cabinet Color Dark Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.