Zoro Homepage
This item is Discontinued.
No Product Image Available

Combination Tool Chest/Cabinet, Gray, Steel, 36 in D (Discontinued)

  • Mfr # T14436-4DB-2SOS-2FL-BP
  • Zoro # G0870080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14436-4DB-2SOS-2FL-BP
Zoro #
G0870080
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in

Details

Item
Combination Tool Chest/Cabinet
Color
Gray
Material
Steel
Includes
34 in High Work Surface, (4) Drawers, (2) Slide Out Shelves, (2) Lights, (2) Outlets
Work Surface Material
Steel
Tool Storage Type Included
Tool Chest Combo

Description

This Strong Hold T14436-4DB-2SOS-2FL-BP Combination Tool Chest/Cabinet is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This tool chest has plenty of space to hold all your tools. It also features a smooth steel top that allows you to use it as an extra work surface. Designed to last, this tool chest is made of steel and features a gray finish. The Strong Hold Combination Tool Chest/Cabinet is the perfect companion for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.