Zoro Homepage
This item is Discontinued.
Strong Hold Computer Enclosure, 36 x 20 x 66 In, Gray 35-203-1SOS-LDD

Computer Enclosure, 36 x 20 x 66 In, Gray (Discontinued)

  • Mfr # 35-203-1SOS-LDD
  • Zoro # G3506688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-203-1SOS-LDD
Zoro #
G3506688
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
20"
Overall Height
66"
Compartment Depth
18"
Compartment Width
32"
Compartment Height
18"

Details

Computer Cabinet Type
Stationary
Item
Computer Enclosure
Color
Dark Gray
Material
12 ga. Steel
Lock Included
Padlockable
Includes
1 Slide-Out Shelf and 3 Adjustable Shelves
Finish
Water based Enamel
Number of Shelves
4
Number of Drawers
0
Assembled/Unassembled
Assembled

Description

Computer Enclosure, Number of Shelves 4, Number of Drawers 0, Overall Depth 20 in, Overall Height 66 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.