Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
Create Account
Double-Tier Locker with 2 Compartments
- Mfr # 26-24-2TPL
- Zoro # G424222511
product price:Â
$
3,783.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-24-2TPL
- Zoro #
- G424222511
- UPC #
- 00810040085376
- Country of Origin
- United States
Description
This Strong Hold 2 compartment locker is built to support your industrial workplace storage needs. Made with 12 GA steel, the double-tier locker stands at 78 in. H x 26 in. W x and 24 in. D. The structural strength of our all-welded, wrap around body reduces the number of welds and the need for bolts. This locker features 4 adjustable shelves (2 in each compartment) that have a load capacity of 775 lbs each. Additionally, there are 2 coat hooks in both compartments as well. Your personal belongings are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation. Shipped fully assembled, this locker is immediately ready for use. We are a Veteran Owned Small Business.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.