Hook and Peg Cabinet, 50" D, 100" H, 122" W

  • Mfr # 10.27.6-4V-500-2SLD-2ED-40SH-16LH-FLP-CA

  • Zoro # G610192017


product price: $21,817.99
/ea
Additional $930.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
8
Door Type
Ventilated
Duty Rating
Super Duty
Method of Construction
Welded
Cabinet Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.27.6-4V-500-2SLD-2ED-40SH-16LH-FLP-CA
Zoro #
G610192017
UPC #
-
Country of Origin
United States

Dimensions

Panel Material Thickness
12 ga
Overall Depth
50 in
Overall Width
122 in
Overall Height
100 in

Details

Number of Doors
8
Door Type
Ventilated
Item
Hook and Peg Cabinet
Duty Rating
Super Duty
Method of Construction
Welded
Cabinet Color
Blue
Base Type
Casters
Cabinet Storage Components
Hanging Hooks
Lock Type
Padlock Hasp
Adjustable Hangers
Yes
Number of Hangers
56
Cabinet Material
Steel
Mobility
Mobile
Hanger Type
Hook
Cabinet Finish
Unfinished
Frame Assembled
Assembled

Description

Hook and Peg Cabinet, Base Type Casters, Frame Assembled Assembled, Cabinet Storage Components Hanging Hooks, Hanger Type Hook, Overall Depth 50 in, Overall Height 100 in, Overall Width 122 in, Adjustable Hangers Yes, Number of Hangers 56, Number of Doors 8, Panel Material Thickness 12 ga, Cabinet Color Blue, Cabinet Finish Unfinished, Cabinet Material Steel, Door Type Ventilated, Duty Rating Super Duty, Lock Type Padlock Hasp, Method of Construction Welded, Mobility Mobile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.