Zoro Homepage
This item is Discontinued.
Strong Hold Industrial Work Bench with 3 Compartments, Steel, 72" W, 46" Height 62.10-3MS-303-RS

Industrial Work Bench with 3 Compartments, Steel, 72" W, 46" Height (Discontinued)

  • Mfr # 62.10-3MS-303-RS
  • Zoro # G2131468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62.10-3MS-303-RS
Zoro #
G2131468
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Depth
30"
Height
46"
Top Thickness
12 ga.
Overall Height
46 in
Overall Width
72 in
Overall Depth
30 in

Details

Workbench/Work Table Type
Industrial Workbench
Workbench/Table Surface Material
Steel
No. of Drawers
0
No. of Shelves
3
Number of Doors
3
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Color
Gray
Gauge
Top: 7 ga.; Body: 12 ga.; Shelf: 14 ga.
Item
Industrial Work Bench with 3 Compartments
Includes
3 Compartments Each With 1 Adjustable Shelf, 12" High Riser Shelf and 3-Point Lock System
Cabinet Workbench Item
Cabinet Workbench
Number of Drawers
0
Assembly
Fully Assembled
Frame Material
Steel
Number of Shelves
3
Workbench/Workstation Item
Cabinet Workbench
Overall Load Capacity
4,800 lb
Door Type
Standard/Hinged
Included Components
Lower Shelf, Riser
Lock Type
Padlockable
Maximum Shelf Load Capacity
1000 lb
Top Metal Material Gauge
7 ga
Top Material
Steel
Number of Compartments
3

Description

Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 3, Number of Drawers 0, Number of Shelves 3, Overall Depth 30 in, Overall Height 46 in, Overall Load Capacity 4,800 lb, Overall Width 72 in, Top Metal Material Gauge 7 ga, Included Components Lower Shelf, Riser, Assembly Fully Assembled, Door Type Standard/Hinged, Frame Material Steel, Lock Type Padlockable, Maximum Drawer Load Capacity Not Applicable, Maximum Shelf Load Capacity 1000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.