Zoro Homepage

Locker, 36" W, 18" D, 75" H, Assembled

  • Mfr # 36-6D-18-3T-EK-L

  • Zoro # G608563645


product price: $3,172.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
75 in
Opening Width
18 in
Opening Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-6D-18-3T-EK-L
Zoro #
G608563645
UPC #
00810086210060
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
75 in
Opening Width
18 in
Opening Height
24 in
Opening Depth
18 in
Leg Height
3 in

Details

Item
Locker
Locker Material
Steel
Mounting Style
Surface
Door Type
Solid
Door Material
Steel
Number of Units Wide
2
Number of Tiers
3
Includes Keys
No
Frame Assembled
Assembled
Lock Type
Electronic Keypad; Padlock Hasp
Number of Lockers
6
Handle Type
Swing
Locker Color
Gray

Description

Locker, Frame Assembled Assembled, Leg Height 3 in, Number of Tiers 3, Number of Units Wide 2, Wall-Mounting Type Not Applicable, Handle Type Swing, Locker Color Gray, Mounting Location Freestanding, Mounting Style Surface, Number of Lockers 6, Opening Depth 18 in, Opening Height 24 in, Opening Width 18 in, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Locker Material Steel, Door Material Steel, Door Type Solid, Includes Keys No, Lock Type Electronic Keypad; Padlock Hasp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.