Shop STRONG HOLD
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Locker, Steel, 42 in W, 24 in D, 78 in H
- Mfr # TA-50-COM-P
- Zoro # G208610237
product price:Â
$
1,496.99
/ea
Key Features
Overall Width
42 in
Overall Depth
24 in
Overall Height
78 in
Locker Material
Steel
Locker Door Type
Ventilated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA-50-COM-P
- Zoro #
- G208610237
- UPC #
- 00810086210534
- Country of Origin
- United States
- Item
- Locker
- Locker Material
- Steel
- Locker Door Type
- Ventilated
- Hanging Rod Material
- Steel
- Includes Keys
- Yes
- Number of Hooks
- 2
- Includes Hanging Rod
- Yes
- Duty Rating
- Heavy Duty
- Locker Color
- RAL 7024 "Dark Gray"
- Open Front
- Yes
- Number of Shelves
- 2
- Standards
- VOSB Certified
- Frame Assembled
- Assembled
- Number of Compartments
- 3
- Includes Security Box
- No
- Lock Type
- Keyed, Padlock Hasp
- Ventilation Hole Location
- Door
- Includes Footlocker
- Yes
- Method of Construction
- Welded
- Includes Locks
- Yes
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 24 in
- Overall Height
- 78 in
- Frame Material Thickness
- 18 ga
- Back Panel Material Thickness
- 18 ga
- Shelf Material Thickness
- 18 ga
- Locker Door Material Thickness
- 18 ga
Description
Locker, Frame Assembled Assembled, Number of Shelves 2, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box No, Locker Color RAL 7024 In.Dark Gray In., Number of Compartments 3, Open Front Yes, Overall Depth 24 in, Overall Height 78 in, Overall Width 42 in, Security Box Location Not Applicable, Includes Keys Yes, Includes Locks Yes, Lock Type Keyed, Padlock Hasp, Number of Hooks 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.