Shop HALLOWELL

Gear Locker, 24 3/4 in W, 22 in D, 84 in H, (1) Tier, (1) Wide, Red

  • Mfr # TGNN42(84)-1C-G-RR-HT
  • Zoro # G9820754

product price: 
$
804.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 3/4 in
Overall Depth
22 in
Overall Height
84 in
Opening Width
22 in
Opening Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TGNN42(84)-1C-G-RR-HT
Zoro #
G9820754
UPC #
-
Country of Origin
United States
Item
Gear Locker
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
4
Assembled/Unassembled
Assembled
Locker Material
Steel
Locker Color Family
Reds/Browns
Color
Red
Finish
Powder Coated
Includes
Perforated Bottom Shelf, Upper Shelf and Coat Rod
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(4) Single Prong
Tier
One
Material
Galvannealed Sheet Steel
Locker Configurations
(1) Wide, (1) Tier
Number of Compartments
4
Number of Shelves
2
Hook Type
(2) Single Prong
Method of Construction
Welded
Bolts to Floor
No
Locker Finish
Galvanneal
Includes Security Box
No
Number of Hooks
2
Includes Footlocker
No
Corrosion Resistant
Yes
Frame Assembled
Assembled
Locker Door Handle Type
None
Ventilation Hole Pattern
Diamond
Includes Hanging Rod
Yes
Open Front
Yes
Hanging Rod Material
Stainless Steel
Locker Color
Red
Duty Rating
Heavy Duty
Ventilation Hole Location
Bottom

Dimensions

Overall Width
24 3/4 in
Overall Depth
22 in
Overall Height
84 in
Opening Width
22 in
Opening Depth
21 in
Opening Height
57 in
Back Panel Material Thickness
18 ga
Locker Opening Height
57 in
Locker Opening Width
22 in
Locker Opening Depth
21 in
Frame Material Material Thickness
16 ga
Hanging Rod Length
22 in
Shelf Material Thickness
16 ga
Frame Material Thickness
16 ga

Description

Gear Locker, Frame Assembled Assembled, Number of Shelves 2, Includes Footlocker No, Includes Hanging Rod Yes, Includes Security Box No, Locker Color Red, Number of Compartments 4, Open Front Yes, Overall Depth 22 in, Overall Height 84 in, Overall Width 24 3/4 in, Locker Opening Depth 21 in, Locker Opening Height 57 in, Locker Opening Width 22 in, Number of Hooks 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products