This item is Discontinued.

Strong Hold Metal Shelving Unit, 24"D x 48"W x 60"H, 4 Shelves, Steel 45-CSU-243

Metal Shelving Unit, 24"D x 48"W x 60"H, 4 Shelves, Steel (Discontinued)

  • Mfr # 45-CSU-243
  • Zoro # G9881751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-CSU-243
Zoro #
G9881751
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
60 in
Width
48"
Depth
24"
Height
60"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Assembled
Shelving Material
Steel
Shelf Capacity
1,200 lb
Finish
Baked Enamel
Number of Shelves
3
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
14 ga
Shelving Post Gauge
12
Includes
(3) Adjustable Shelves
Item - Shelving
Metal Shelving
Gauge
12
Finish - Shelving and Racks
Baked Enamel
Shelf Adjustments
2 in
Shelving Style
Closed
No. of Shelves
5
Number of Drawers
0
Shelving Type
Freestanding
Material
Steel
Load Capacity
3600 lb.
Load Capacity per Shelf
1,200 lb
Shelf Configuration
Standalone
Shelf Adjustment Increments
2 in
Frame Material
Steel
Post Gauge
12 ga
Assembled
Assembled
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
3,600 lb

Description

Metal Shelving, Gray, Baked Enamel, Frame Material Steel, Load Capacity per Shelf 1,200 lb, Whole Unit Load Capacity 3,600 lb, Number of Shelves 3, Overall Depth 24 in, Overall Height 60 in, Overall Width 48 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 14 ga, Post Gauge 12 ga, Shelf Adjustment Increments 2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes (3) Adjustable Shelves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.