Zoro Homepage
This item is Discontinued.
No Product Image Available

Mobile Wardrobe Closet, 6 Drawers (Discontinued)

  • Mfr # 54-W-240-6DB-CA-VS
  • Zoro # G0872442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54-W-240-6DB-CA-VS
Zoro #
G0872442
UPC #
-
Country of Origin
United States

Dimensions

Height
60 in
Depth of Cabinet
24 in
Overall Cabinet Depth
24"
Overall Cabinet Height
60"
Height of Cabinet
60 in
Width of Cabinet
60 in
Overall Cabinet Width
60"

Details

Item
Storage Cabinet
Number of Doors
2
Number of Cabinet Shelves
0
Cabinet Handle Style
Swing
Cabinet Door Type
Standard
Cabinet Color
Dark Gray
Locking Cabinet
Yes
Assembled/Unassembled
Assembled
Cabinet Locking Mechanism
Padlock Hasp
Locking Points
3 Points
Cabinet Style
Combination Wardrobe
Method of Construction
Welded
Cabinet Strength Rating
Heavy Duty
Gauge
12

Description

Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.