Modular Drawer Cabinet

  • Mfr # S3036-PPAAS-0606DS
  • Zoro # G524778765
product price: 
$
2,525.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments per Drawer
(2) 1, (4) 16
Cabinet Material
Steel
Leg Height
3 in
Overall Height
36 in
Adjustable Dividers
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3036-PPAAS-0606DS
Zoro #
G524778765
UPC #
-
Country of Origin
United States

Dimensions

Leg Height
3 in
Overall Height
36 in
Drawer HxWxD
(2) 2 x 26 x 26 in, (4) 5 x 26 x 26 in
Drawer Inside Height
(2) 2 in, (4) 5 in
Overall Width
30 in
Overall Depth
29 in
Drawer Depth
26 in
Drawer Height
2 in, 5 in
Drawer Width
26 in
Panel Material Thickness
14 ga

Details

Item
Modular Drawer Cabinet
Number of Compartments per Drawer
(2) 1, (4) 16
Cabinet Material
Steel
Adjustable Dividers
Yes
Number of Compartments
64
Frame Assembled
Assembled
Cabinet Storage Components
Drawers
Includes
Divider Kit
Number of Drawers
6
Cabinet Finish
Powder Coated
Includes Keys
Yes
Cabinet Color
Dark Gray
Base Type
Legs
Includes Dividers
Yes
Load Capacity per Drawer
400 lb
Drawer Handle Type
Pull
Lock Type
Keyed Alike
Drawer Access
Single
Work Surface Material
Steel

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 1, (4) 16, Number of Drawers 6, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 64, Cabinet Finish Powder Coated, Cabinet Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.