Modular Drawer Cabinet
- Mfr # S3036-PPAAS-0801DS
- Zoro # G724778749
product price:Â
$
2,886.99
/ea
Key Features
Overall Depth
29 in
Number of Compartments
61
Cabinet Finish
Powder Coated
Panel Material Thickness
14 ga
Cabinet Storage Components
Drawers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPAAS-0801DS
- Zoro #
- G724778749
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Number of Compartments
- 61
- Cabinet Finish
- Powder Coated
- Cabinet Storage Components
- Drawers
- Number of Drawers
- 8
- Frame Assembled
- Assembled
- Work Surface Material
- Steel
- Drawer Access
- Single
- Adjustable Dividers
- Yes
- Lock Type
- Keyed Alike
- Includes Keys
- Yes
- Base Type
- Legs
- Cabinet Color
- Dark Gray
- Number of Compartments per Drawer
- (1) 16, (1) 20, (1) 25, (5) 1
- Includes Dividers
- Yes
- Includes
- Divider Kit
- Load Capacity per Drawer
- 400 lb
- Drawer Handle Type
- Pull
- Cabinet Material
- Steel
Dimensions
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 36 in
- Drawer HxWxD
- (1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (1) 5 x 26 x 26 in, (5) 2 x 26 x 26 in
- Drawer Inside Height
- (1) 3 in, (1) 4 in, (1) 5 in, (5) 2 in
- Drawer Height
- 2 in, 3 in, 4 in, 5 in
- Leg Height
- 3 in
- Drawer Depth
- 26 in
- Overall Width
- 30 in
- Drawer Width
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (1) 20, (1) 25, (5) 1, Number of Drawers 8, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 61, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.