Modular Drawer Cabinet
- Mfr # S3036-PPAAS-0803DS
- Zoro # G224778799
product price:Â
$
3,215.99
/ea
Key Features
Cabinet Finish
Powder Coated
Lock Type
Keyed Alike
Includes Keys
Yes
Leg Height
3 in
Drawer Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPAAS-0803DS
- Zoro #
- G224778799
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Cabinet Finish
- Powder Coated
- Lock Type
- Keyed Alike
- Includes Keys
- Yes
- Includes
- Divider Kit
- Adjustable Dividers
- Yes
- Number of Compartments per Drawer
- (2) 1, (6) 25
- Includes Dividers
- Yes
- Cabinet Material
- Steel
- Drawer Access
- Single
- Drawer Handle Type
- Pull
- Number of Compartments
- 150
- Number of Drawers
- 8
- Base Type
- Legs
- Cabinet Storage Components
- Drawers
- Frame Assembled
- Assembled
- Load Capacity per Drawer
- 400 lb
- Cabinet Color
- Dark Gray
- Work Surface Material
- Steel
Dimensions
- Leg Height
- 3 in
- Drawer Width
- 26 in
- Drawer Inside Height
- (2) 2 in, (6) 3 in
- Overall Width
- 30 in
- Drawer HxWxD
- (2) 2 x 26 x 26 in, (6) 3 x 26 x 26 in
- Overall Depth
- 29 in
- Overall Height
- 36 in
- Drawer Depth
- 26 in
- Panel Material Thickness
- 14 ga
- Drawer Height
- 2 in, 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 1, (6) 25, Number of Drawers 8, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 150, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.