Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPAAS-0902DS
- Zoro # G424778773
product price:Â
$
3,013.99
/ea
Key Features
Number of Compartments
45
Drawer Height
2 in, 3 in, 4 in
Overall Width
30 in
Lock Type
Keyed Alike
Cabinet Storage Components
Drawers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPAAS-0902DS
- Zoro #
- G424778773
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Number of Compartments
- 45
- Lock Type
- Keyed Alike
- Cabinet Storage Components
- Drawers
- Drawer Access
- Single
- Cabinet Color
- Dark Gray
- Number of Drawers
- 9
- Base Type
- Legs
- Work Surface Material
- Steel
- Includes Dividers
- Yes
- Includes Keys
- Yes
- Cabinet Finish
- Powder Coated
- Drawer Handle Type
- Pull
- Number of Compartments per Drawer
- (1) 20, (1) 25, (7) 1
- Includes
- Divider Kit
- Frame Assembled
- Assembled
- Cabinet Material
- Steel
- Load Capacity per Drawer
- 400 lb
- Adjustable Dividers
- Yes
Dimensions
- Drawer Height
- 2 in, 3 in, 4 in
- Overall Width
- 30 in
- Drawer Width
- 26 in
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Panel Material Thickness
- 14 ga
- Overall Depth
- 29 in
- Overall Height
- 36 in
- Drawer Inside Height
- (1) 3 in, (1) 4 in, (7) 2 in
- Drawer HxWxD
- (1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (7) 2 x 26 x 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (1) 25, (7) 1, Number of Drawers 9, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 45, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.