Shop STRONG HOLD
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPDAS-0401DS
- Zoro # G124790280
product price:Â
$
2,065.99
/ea
Key Features
Drawer Depth
26 in
Cabinet Storage Components
Drawers
Work Surface Material
Steel
Includes Keys
Yes
Drawer Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPDAS-0401DS
- Zoro #
- G124790280
- UPC #
- -
- Country of Origin
- United States
- Cabinet Storage Components
- Drawers
- Work Surface Material
- Steel
- Item
- Modular Drawer Cabinet
- Includes Keys
- Yes
- Includes
- Divider Kit, Kick Plate
- Number of Drawers
- 4
- Overall Load Capacity
- 7,700 lb
- Cabinet Material
- Steel
- Cabinet Finish
- Powder Coated
- Base Type
- Legs
- Drawer Access
- Single
- Load Capacity per Drawer
- 400 lb
- Lock Type
- Keyed Different
- Adjustable Dividers
- Yes
- Cabinet Color
- Dark Gray
- Number of Compartments per Drawer
- (2) 12, (2) 9
- Includes Dividers
- Yes
- Drawer Handle Type
- Pull
- Number of Compartments
- 42
- Frame Assembled
- Assembled
Dimensions
- Drawer Depth
- 26 in
- Drawer Width
- 26 in
- Overall Width
- 30 in
- Leg Height
- 3 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 36 in
- Drawer Height
- 6 in, 7 in
- Overall Depth
- 29 in
- Drawer Inside Height
- (2) 6 in, (2) 7 in
- Drawer HxWxD
- (2) 6 x 26 x 26 in, (2) 7 x 26 x 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 6 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 9, Number of Drawers 4, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 42, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.