Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPDAS-0602DS
- Zoro # G224787593
product price:Â
$
2,755.99
/ea
Key Features
Base Type
Legs
Number of Compartments
121
Adjustable Dividers
Yes
Work Surface Material
Steel
Drawer Access
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPDAS-0602DS
- Zoro #
- G224787593
- UPC #
- -
- Country of Origin
- United States
- Base Type
- Legs
- Number of Compartments
- 121
- Adjustable Dividers
- Yes
- Work Surface Material
- Steel
- Drawer Access
- Single
- Item
- Modular Drawer Cabinet
- Number of Compartments per Drawer
- (1) 16, (1) 25, (4) 20
- Frame Assembled
- Assembled
- Number of Drawers
- 6
- Overall Load Capacity
- 7,700 lb
- Includes
- Divider Kit, Kick Plate
- Drawer Handle Type
- Pull
- Cabinet Finish
- Powder Coated
- Lock Type
- Keyed Different
- Cabinet Color
- Dark Gray
- Includes Keys
- Yes
- Cabinet Material
- Steel
- Includes Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Cabinet Storage Components
- Drawers
Dimensions
- Drawer HxWxD
- (1) 3 x 26 x 26 in, (1) 5 x 26 x 26 in, (4) 4 x 26 x 26 in
- Overall Width
- 30 in
- Overall Depth
- 29 in
- Drawer Height
- 3 in, 4 in, 5 in
- Drawer Depth
- 26 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 36 in
- Leg Height
- 3 in
- Drawer Width
- 26 in
- Drawer Inside Height
- (1) 3 in, (1) 5 in, (4) 4 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (1) 25, (4) 20, Number of Drawers 6, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 121, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.