Modular Drawer Cabinet
- Mfr # S3036-PPDAS-0605DS
- Zoro # G924783994
product price:Â
$
2,637.99
/ea
Key Features
Drawer Height
2 in, 3 in, 4 in, 5 in
Includes
Divider Kit, Kick Plate
Load Capacity per Drawer
400 lb
Drawer Width
26 in
Overall Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPDAS-0605DS
- Zoro #
- G924783994
- UPC #
- -
- Country of Origin
- United States
- Includes
- Divider Kit, Kick Plate
- Load Capacity per Drawer
- 400 lb
- Item
- Modular Drawer Cabinet
- Number of Compartments
- 93
- Cabinet Material
- Steel
- Cabinet Storage Components
- Drawers
- Drawer Handle Type
- Pull
- Number of Compartments per Drawer
- (1) 1, (1) 20, (1) 25, (3) 16
- Adjustable Dividers
- Yes
- Cabinet Finish
- Powder Coated
- Cabinet Color
- Dark Gray
- Work Surface Material
- Steel
- Includes Dividers
- Yes
- Overall Load Capacity
- 7,700 lb
- Base Type
- Legs
- Frame Assembled
- Assembled
- Drawer Access
- Single
- Lock Type
- Keyed Different
- Number of Drawers
- 6
- Includes Keys
- Yes
Dimensions
- Drawer Height
- 2 in, 3 in, 4 in, 5 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Overall Width
- 30 in
- Drawer HxWxD
- (1) 2 x 26 x 26 in, (1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (3) 5 x 26 x 26 in
- Overall Height
- 36 in
- Panel Material Thickness
- 14 ga
- Drawer Depth
- 26 in
- Drawer Inside Height
- (1) 2 in, (1) 3 in, (1) 4 in, (3) 5 in
- Leg Height
- 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 1, (1) 20, (1) 25, (3) 16, Number of Drawers 6, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 93, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.