Modular Drawer Cabinet

  • Mfr # S3036-PPDAS-0702DS
  • Zoro # G324785420
product price: 
$
3,096.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Drawer Inside Height
(2) 4 in, (5) 3 in
Drawer Width
26 in
Adjustable Dividers
Yes
Drawer Handle Type
Pull
Drawer Depth
26 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3036-PPDAS-0702DS
Zoro #
G324785420
UPC #
-
Country of Origin
United States

Dimensions

Drawer Inside Height
(2) 4 in, (5) 3 in
Drawer Width
26 in
Drawer Depth
26 in
Overall Width
30 in
Drawer Height
3 in, 4 in
Drawer HxWxD
(2) 4 x 26 x 26 in, (5) 3 x 26 x 26 in
Panel Material Thickness
14 ga
Overall Depth
29 in
Overall Height
36 in
Leg Height
3 in

Details

Item
Modular Drawer Cabinet
Adjustable Dividers
Yes
Drawer Handle Type
Pull
Includes Keys
Yes
Drawer Access
Single
Cabinet Finish
Powder Coated
Cabinet Storage Components
Drawers
Number of Compartments per Drawer
(2) 20, (5) 25
Cabinet Material
Steel
Includes
Divider Kit, Kick Plate
Cabinet Color
Dark Gray
Overall Load Capacity
7,700 lb
Work Surface Material
Steel
Frame Assembled
Assembled
Base Type
Legs
Number of Compartments
165
Includes Dividers
Yes
Number of Drawers
7
Lock Type
Keyed Different
Load Capacity per Drawer
400 lb

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 20, (5) 25, Number of Drawers 7, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 165, Cabinet Finish Powder Coated, Cabinet Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.