Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPDAS-0702FS
- Zoro # G024786161
product price:Â
$
3,096.99
/ea
Key Features
Overall Depth
29 in
Lock Type
Keyed Different
Work Surface Material
Steel
Drawer Access
Single
Panel Material Thickness
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPDAS-0702FS
- Zoro #
- G024786161
- UPC #
- -
- Country of Origin
- United States
- Lock Type
- Keyed Different
- Work Surface Material
- Steel
- Drawer Access
- Single
- Frame Assembled
- Assembled
- Number of Drawers
- 7
- Overall Load Capacity
- 7,700 lb
- Cabinet Finish
- Powder Coated
- Cabinet Color
- Dark Gray
- Drawer Handle Type
- Pull
- Base Type
- Legs
- Item
- Modular Drawer Cabinet
- Number of Compartments per Drawer
- (2) 20, (5) 25
- Cabinet Storage Components
- Drawers
- Cabinet Material
- Steel
- Number of Compartments
- 165
- Includes
- Divider Kit, Kick Plate
- Includes Dividers
- Yes
- Adjustable Dividers
- Yes
- Includes Keys
- Yes
- Load Capacity per Drawer
- 400 lb
Dimensions
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
- Drawer Inside Height
- (2) 4 in, (5) 3 in
- Drawer HxWxD
- (2) 4 x 26 x 26 in, (5) 3 x 26 x 26 in
- Overall Width
- 30 in
- Drawer Height
- 3 in, 4 in
- Drawer Depth
- 26 in
- Overall Height
- 36 in
- Leg Height
- 3 in
- Drawer Width
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 20, (5) 25, Number of Drawers 7, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 165, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.