Shop STRONG HOLD

Modular Drawer Cabinet

  • Mfr # S3036-PPRAS-0402DS
  • Zoro # G924790640

product price: 
$
2,294.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Dividers
Yes
Lock Type
Regulator Lock
Drawer Height
4 in, 7 in, 8 in
Number of Compartments per Drawer
(1) 20, (1) 6, (2) 9
Overall Height
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3036-PPRAS-0402DS
Zoro #
G924790640
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
4 in, 7 in, 8 in
Overall Height
36 in
Leg Height
3 in
Drawer HxWxD
(1) 4 x 26 x 26 in, (1) 8 x 26 x 26 in, (2) 7 x 26 x 26 in
Drawer Width
26 in
Drawer Inside Height
(1) 4 in, (1) 8 in, (2) 7 in
Overall Depth
29 in
Panel Material Thickness
14 ga
Drawer Depth
26 in
Overall Width
30 in

Details

Adjustable Dividers
Yes
Lock Type
Regulator Lock
Number of Compartments per Drawer
(1) 20, (1) 6, (2) 9
Number of Compartments
44
Cabinet Color
Dark Gray
Work Surface Material
Steel
Number of Drawers
4
Load Capacity per Drawer
400 lb
Cabinet Storage Components
Drawers
Drawer Handle Type
Pull
Includes
Divider Kit
Base Type
Legs
Cabinet Material
Steel
Includes Dividers
Yes
Frame Assembled
Assembled
Item
Modular Drawer Cabinet
Cabinet Finish
Powder Coated
Drawer Access
Single

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 7 in, 8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (1) 6, (2) 9, Number of Drawers 4, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 44, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.