Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3036-PPRAS-0804DS
- Zoro # G924784328
product price:Â
$
3,228.99
/ea
Key Features
Panel Material Thickness
14 ga
Includes
Divider Kit
Leg Height
3 in
Drawer HxWxD
(2) 3 x 26 x 26 in, (2) 4 x 26 x 26 in, (4) 2 x 26 x 26 in
Drawer Height
2 in, 3 in, 4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036-PPRAS-0804DS
- Zoro #
- G924784328
- UPC #
- -
- Country of Origin
- United States
- Includes
- Divider Kit
- Item
- Modular Drawer Cabinet
- Drawer Handle Type
- Pull
- Base Type
- Legs
- Number of Compartments
- 90
- Drawer Access
- Single
- Includes Dividers
- Yes
- Number of Drawers
- 8
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
- Cabinet Storage Components
- Drawers
- Cabinet Material
- Steel
- Work Surface Material
- Steel
- Cabinet Finish
- Powder Coated
- Lock Type
- Regulator Lock
- Adjustable Dividers
- Yes
- Number of Compartments per Drawer
- (2) 20, (2) 25, (4) 1
- Frame Assembled
- Assembled
Dimensions
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
- Drawer HxWxD
- (2) 3 x 26 x 26 in, (2) 4 x 26 x 26 in, (4) 2 x 26 x 26 in
- Drawer Height
- 2 in, 3 in, 4 in
- Drawer Inside Height
- (2) 3 in, (2) 4 in, (4) 2 in
- Drawer Depth
- 26 in
- Overall Width
- 30 in
- Overall Height
- 36 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 20, (2) 25, (4) 1, Number of Drawers 8, Overall Depth 29 in, Overall Height 36 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 90, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.