Modular Drawer Cabinet
- Mfr # S3044-PPAAS-0301DS
- Zoro # G624778771
product price:Â
$
1,798.99
/ea
Key Features
Drawer Depth
26 in
Drawer Height
11 in, 12 in
Overall Width
30 in
Base Type
Legs
Overall Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3044-PPAAS-0301DS
- Zoro #
- G624778771
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drawer Depth
- 26 in
- Drawer Height
- 11 in, 12 in
- Overall Width
- 30 in
- Overall Depth
- 29 in
- Drawer HxWxD
- (1) 11 x 26 x 26 in, (2) 12 x 26 x 26 in
- Drawer Inside Height
- (1) 11 in, (2) 12 in
- Drawer Width
- 26 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 44 in
- Leg Height
- 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers No, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 11 in, 12 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 1, Number of Drawers 3, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 0, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.