Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPAAS-0502DS
- Zoro # G424778742
product price:Â
$
2,446.99
/ea
Key Features
Number of Compartments
52
Cabinet Color
Dark Gray
Overall Height
44 in
Load Capacity per Drawer
400 lb
Leg Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPAAS-0502DS
- Zoro #
- G424778742
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Number of Compartments
- 52
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
- Cabinet Material
- Steel
- Adjustable Dividers
- Yes
- Lock Type
- Keyed Alike
- Number of Compartments per Drawer
- (1) 12, (1) 16, (1) 6, (2) 9
- Cabinet Finish
- Powder Coated
- Includes Dividers
- Yes
- Base Type
- Legs
- Includes
- Divider Kit
- Work Surface Material
- Steel
- Drawer Handle Type
- Pull
- Includes Keys
- Yes
- Drawer Access
- Single
- Frame Assembled
- Assembled
- Number of Drawers
- 5
- Cabinet Storage Components
- Drawers
Dimensions
- Overall Height
- 44 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Drawer HxWxD
- (1) 5 x 26 x 26 in, (1) 6 x 26 x 26 in, (1) 8 x 26 x 26 in, (2) 7 x 26 x 26 in
- Drawer Height
- 5 in, 6 in, 7 in, 8 in
- Overall Width
- 30 in
- Drawer Depth
- 26 in
- Drawer Inside Height
- (1) 5 in, (1) 6 in, (1) 8 in, (2) 7 in
- Panel Material Thickness
- 14 ga
- Drawer Width
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 6 in, 7 in, 8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 16, (1) 6, (2) 9, Number of Drawers 5, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 52, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.