Shop STRONG HOLD

Modular Drawer Cabinet

  • Mfr # S3044-PPAAS-0601DS
  • Zoro # G324778743

product price: 
$
2,782.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
44 in
Drawer Inside Height
(1) 3 in, (2) 7 in, (3) 5 in
Adjustable Dividers
Yes
Frame Assembled
Assembled
Cabinet Color
Dark Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3044-PPAAS-0601DS
Zoro #
G324778743
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 in
Drawer Inside Height
(1) 3 in, (2) 7 in, (3) 5 in
Overall Width
30 in
Overall Depth
29 in
Drawer Width
26 in
Drawer Height
3 in, 5 in, 7 in
Panel Material Thickness
14 ga
Drawer Depth
26 in
Drawer HxWxD
(1) 3 x 26 x 26 in, (2) 7 x 26 x 26 in, (3) 5 x 26 x 26 in
Leg Height
3 in

Details

Item
Modular Drawer Cabinet
Adjustable Dividers
Yes
Frame Assembled
Assembled
Cabinet Color
Dark Gray
Cabinet Finish
Powder Coated
Includes
Divider Kit
Number of Drawers
6
Work Surface Material
Steel
Cabinet Storage Components
Drawers
Base Type
Legs
Cabinet Material
Steel
Lock Type
Keyed Alike
Load Capacity per Drawer
400 lb
Includes Dividers
Yes
Includes Keys
Yes
Drawer Access
Single
Drawer Handle Type
Pull
Number of Compartments
91
Number of Compartments per Drawer
(1) 25, (2) 9, (3) 16

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 25, (2) 9, (3) 16, Number of Drawers 6, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 91, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.