Modular Drawer Cabinet
- Mfr # S3044-PPAAS-0903DS
- Zoro # G324778767
product price:Â
$
3,820.99
/ea
Key Features
Overall Width
30 in
Panel Material Thickness
14 ga
Cabinet Storage Components
Drawers
Cabinet Material
Steel
Number of Drawers
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPAAS-0903DS
- Zoro #
- G324778767
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Cabinet Storage Components
- Drawers
- Cabinet Material
- Steel
- Number of Drawers
- 9
- Base Type
- Legs
- Number of Compartments
- 215
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
- Frame Assembled
- Assembled
- Adjustable Dividers
- Yes
- Drawer Access
- Single
- Drawer Handle Type
- Pull
- Lock Type
- Keyed Alike
- Number of Compartments per Drawer
- (2) 20, (7) 25
- Includes Dividers
- Yes
- Work Surface Material
- Steel
- Includes
- Divider Kit
- Cabinet Finish
- Powder Coated
- Includes Keys
- Yes
Dimensions
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 44 in
- Drawer Inside Height
- (2) 4 in, (7) 3 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Drawer Depth
- 26 in
- Drawer HxWxD
- (2) 4 x 26 x 26 in, (7) 3 x 26 x 26 in
- Drawer Width
- 26 in
- Drawer Height
- 3 in, 4 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 20, (7) 25, Number of Drawers 9, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 215, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.