Modular Drawer Cabinet
- Mfr # S3044-PPAAS-1002DS
- Zoro # G024778760
product price:Â
$
3,833.99
/ea
Key Features
Frame Assembled
Assembled
Number of Drawers
10
Drawer Depth
26 in
Overall Width
30 in
Number of Compartments
170
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3044-PPAAS-1002DS
- Zoro #
- G024778760
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drawer Depth
- 26 in
- Overall Width
- 30 in
- Drawer Height
- 2 in, 3 in, 4 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Drawer HxWxD
- (1) 4 x 26 x 26 in, (3) 2 x 26 x 26 in, (6) 3 x 26 x 26 in
- Overall Height
- 44 in
- Drawer Inside Height
- (1) 4 in, (3) 2 in, (6) 3 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (3) 1, (6) 25, Number of Drawers 10, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 170, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.