Modular Drawer Cabinet
- Mfr # S3044-PPAAS-1102DS
- Zoro # G824778748
product price:Â
$
3,737.99
/ea
Key Features
Overall Depth
29 in
Adjustable Dividers
Yes
Work Surface Material
Steel
Includes
Divider Kit
Drawer HxWxD
(1) 4 x 26 x 26 in, (3) 3 x 26 x 26 in, (7) 2 x 26 x 26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPAAS-1102DS
- Zoro #
- G824778748
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Adjustable Dividers
- Yes
- Work Surface Material
- Steel
- Includes
- Divider Kit
- Number of Compartments
- 95
- Lock Type
- Keyed Alike
- Load Capacity per Drawer
- 400 lb
- Cabinet Finish
- Powder Coated
- Base Type
- Legs
- Cabinet Material
- Steel
- Drawer Access
- Single
- Includes Dividers
- Yes
- Number of Compartments per Drawer
- (1) 20, (3) 25, (7) 1
- Includes Keys
- Yes
- Frame Assembled
- Assembled
- Cabinet Color
- Dark Gray
- Cabinet Storage Components
- Drawers
- Drawer Handle Type
- Pull
- Number of Drawers
- 11
Dimensions
- Overall Depth
- 29 in
- Drawer HxWxD
- (1) 4 x 26 x 26 in, (3) 3 x 26 x 26 in, (7) 2 x 26 x 26 in
- Drawer Width
- 26 in
- Drawer Inside Height
- (1) 4 in, (3) 3 in, (7) 2 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
- Drawer Height
- 2 in, 3 in, 4 in
- Drawer Depth
- 26 in
- Overall Height
- 44 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (3) 25, (7) 1, Number of Drawers 11, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 95, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.