Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPAAS-1201DS
- Zoro # G724778787
product price:Â
$
3,641.99
/ea
Key Features
Number of Drawers
12
Drawer Handle Type
Pull
Overall Height
44 in
Leg Height
3 in
Cabinet Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3044-PPAAS-1201DS
- Zoro #
- G724778787
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 44 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
- Drawer Height
- 2 in, 4 in
- Overall Width
- 30 in
- Drawer HxWxD
- (1) 4 x 26 x 26 in, (11) 2 x 26 x 26 in
- Drawer Depth
- 26 in
- Drawer Inside Height
- (1) 4 in, (11) 2 in
- Drawer Width
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (11) 1, Number of Drawers 12, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 20, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.