Shop STRONG HOLD
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-0301DS
- Zoro # G124783091
product price:Â
$
1,798.99
/ea
Key Features
Frame Assembled
Assembled
Base Type
Legs
Drawer Width
26 in
Cabinet Storage Components
Drawers
Includes
Divider Kit, Kick Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-0301DS
- Zoro #
- G124783091
- UPC #
- -
- Country of Origin
- United States
- Frame Assembled
- Assembled
- Base Type
- Legs
- Cabinet Storage Components
- Drawers
- Includes
- Divider Kit, Kick Plate
- Drawer Access
- Single
- Overall Load Capacity
- 7,700 lb
- Number of Compartments
- 0
- Includes Keys
- Yes
- Lock Type
- Keyed Different
- Number of Compartments per Drawer
- (3) 1
- Cabinet Finish
- Powder Coated
- Adjustable Dividers
- No
- Cabinet Material
- Steel
- Work Surface Material
- Steel
- Item
- Modular Drawer Cabinet
- Includes Dividers
- Yes
- Number of Drawers
- 3
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
- Drawer Handle Type
- Pull
Dimensions
- Drawer Width
- 26 in
- Leg Height
- 3 in
- Drawer Height
- 11 in, 12 in
- Drawer Inside Height
- (1) 11 in, (2) 12 in
- Overall Width
- 30 in
- Drawer Depth
- 26 in
- Overall Height
- 44 in
- Panel Material Thickness
- 14 ga
- Overall Depth
- 29 in
- Drawer HxWxD
- (1) 11 x 26 x 26 in, (2) 12 x 26 x 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers No, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 11 in, 12 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 1, Number of Drawers 3, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 0, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.