Modular Drawer Cabinet
- Mfr # S3044-PPDAS-0502DS
- Zoro # G824789423
product price:Â
$
2,446.99
/ea
Key Features
Work Surface Material
Steel
Load Capacity per Drawer
400 lb
Panel Material Thickness
14 ga
Number of Drawers
5
Cabinet Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-0502DS
- Zoro #
- G824789423
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- Steel
- Load Capacity per Drawer
- 400 lb
- Number of Drawers
- 5
- Item
- Modular Drawer Cabinet
- Cabinet Color
- Dark Gray
- Lock Type
- Keyed Different
- Drawer Handle Type
- Pull
- Base Type
- Legs
- Adjustable Dividers
- Yes
- Cabinet Finish
- Powder Coated
- Includes Keys
- Yes
- Number of Compartments
- 52
- Cabinet Material
- Steel
- Overall Load Capacity
- 7,700 lb
- Frame Assembled
- Assembled
- Includes
- Divider Kit, Kick Plate
- Number of Compartments per Drawer
- (1) 12, (1) 16, (1) 6, (2) 9
- Drawer Access
- Single
- Includes Dividers
- Yes
- Cabinet Storage Components
- Drawers
Dimensions
- Panel Material Thickness
- 14 ga
- Drawer Width
- 26 in
- Leg Height
- 3 in
- Drawer Inside Height
- (1) 5 in, (1) 6 in, (1) 8 in, (2) 7 in
- Drawer Depth
- 26 in
- Overall Height
- 44 in
- Overall Width
- 30 in
- Drawer Height
- 5 in, 6 in, 7 in, 8 in
- Drawer HxWxD
- (1) 5 x 26 x 26 in, (1) 6 x 26 x 26 in, (1) 8 x 26 x 26 in, (2) 7 x 26 x 26 in
- Overall Depth
- 29 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 6 in, 7 in, 8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 16, (1) 6, (2) 9, Number of Drawers 5, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 52, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.