Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-0701FS
- Zoro # G124794349
product price:
$
3,024.99
/ea
Key Features
Drawer Depth
26 in
Cabinet Color
Dark Gray
Drawer Width
26 in
Load Capacity per Drawer
400 lb
Number of Compartments
101
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-0701FS
- Zoro #
- G124794349
- UPC #
- -
- Country of Origin
- United States
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
- Number of Compartments
- 101
- Number of Drawers
- 7
- Item
- Modular Drawer Cabinet
- Lock Type
- Keyed Different
- Cabinet Finish
- Powder Coated
- Drawer Access
- Single
- Base Type
- Legs
- Drawer Handle Type
- Pull
- Cabinet Storage Components
- Drawers
- Frame Assembled
- Assembled
- Includes Keys
- Yes
- Number of Compartments per Drawer
- (1) 1, (1) 20, (1) 25, (2) 12, (2) 16
- Cabinet Material
- Steel
- Adjustable Dividers
- Yes
- Overall Load Capacity
- 7,700 lb
- Includes Dividers
- Yes
- Work Surface Material
- Steel
- Includes
- Divider Kit, Kick Plate
Dimensions
- Drawer Depth
- 26 in
- Drawer Width
- 26 in
- Overall Width
- 30 in
- Overall Height
- 44 in
- Drawer Height
- 2 in, 3 in, 4 in, 5 in, 6 in
- Overall Depth
- 29 in
- Drawer HxWxD
- (1) 2 x 26 x 26 in, (1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (2) 5 x 26 x 26 in, (2) 6 x 26 x 26 in
- Drawer Inside Height
- (1) 2 in, (1) 3 in, (1) 4 in, (2) 5 in, (2) 6 in
- Leg Height
- 3 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 6 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 1, (1) 20, (1) 25, (2) 12, (2) 16, Number of Drawers 7, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 101
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.