Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-0801FS
- Zoro # G224788927
product price:Â
$
3,473.99
/ea
Key Features
Drawer HxWxD
(2) 4 x 26 x 26 in, (2) 5 x 26 x 26 in, (4) 3 x 26 x 26 in
Drawer Width
26 in
Load Capacity per Drawer
400 lb
Drawer Depth
26 in
Leg Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-0801FS
- Zoro #
- G224788927
- UPC #
- -
- Country of Origin
- United States
- Load Capacity per Drawer
- 400 lb
- Cabinet Storage Components
- Drawers
- Number of Drawers
- 8
- Item
- Modular Drawer Cabinet
- Frame Assembled
- Assembled
- Cabinet Material
- Steel
- Includes Dividers
- Yes
- Overall Load Capacity
- 7,700 lb
- Number of Compartments per Drawer
- (2) 16, (2) 20, (4) 25
- Adjustable Dividers
- Yes
- Cabinet Finish
- Powder Coated
- Includes Keys
- Yes
- Work Surface Material
- Steel
- Drawer Handle Type
- Pull
- Base Type
- Legs
- Drawer Access
- Single
- Includes
- Divider Kit, Kick Plate
- Number of Compartments
- 172
- Lock Type
- Keyed Different
- Cabinet Color
- Dark Gray
Dimensions
- Drawer HxWxD
- (2) 4 x 26 x 26 in, (2) 5 x 26 x 26 in, (4) 3 x 26 x 26 in
- Drawer Width
- 26 in
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Panel Material Thickness
- 14 ga
- Drawer Height
- 3 in, 4 in, 5 in
- Drawer Inside Height
- (2) 4 in, (2) 5 in, (4) 3 in
- Overall Height
- 44 in
- Overall Depth
- 29 in
- Overall Width
- 30 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (2) 20, (4) 25, Number of Drawers 8, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 172, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.