Modular Drawer Cabinet

  • Mfr # S3044-PPDAS-0901DS
  • Zoro # G424792885
product price: 
$
3,379.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Dividers
Yes
Drawer Inside Height
(1) 3 in, (2) 4 in, (2) 5 in, (4) 2 in
Panel Material Thickness
14 ga
Cabinet Storage Components
Drawers
Drawer Width
26 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3044-PPDAS-0901DS
Zoro #
G424792885
UPC #
-
Country of Origin
United States

Dimensions

Drawer Inside Height
(1) 3 in, (2) 4 in, (2) 5 in, (4) 2 in
Panel Material Thickness
14 ga
Drawer Width
26 in
Overall Width
30 in
Drawer HxWxD
(1) 3 x 26 x 26 in, (2) 4 x 26 x 26 in, (2) 5 x 26 x 26 in, (4) 2 x 26 x 26 in
Overall Height
44 in
Overall Depth
29 in
Drawer Height
2 in, 3 in, 4 in, 5 in
Drawer Depth
26 in
Leg Height
3 in

Details

Adjustable Dividers
Yes
Item
Modular Drawer Cabinet
Cabinet Storage Components
Drawers
Number of Drawers
9
Drawer Handle Type
Pull
Includes Dividers
Yes
Overall Load Capacity
7,700 lb
Includes
Divider Kit, Kick Plate
Frame Assembled
Assembled
Base Type
Legs
Cabinet Material
Steel
Includes Keys
Yes
Cabinet Color
Dark Gray
Work Surface Material
Steel
Load Capacity per Drawer
400 lb
Number of Compartments per Drawer
(1) 25, (2) 16, (2) 20, (4) 1
Lock Type
Keyed Different
Drawer Access
Single
Number of Compartments
97
Cabinet Finish
Powder Coated

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 25, (2) 16, (2) 20, (4) 1, Number of Drawers 9, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 97, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.