Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-0902FS
- Zoro # G224786077
product price:Â
$
3,273.99
/ea
Key Features
Drawer Width
26 in
Number of Compartments
69
Cabinet Storage Components
Drawers
Overall Depth
29 in
Base Type
Legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-0902FS
- Zoro #
- G224786077
- UPC #
- -
- Country of Origin
- United States
- Number of Compartments
- 69
- Cabinet Storage Components
- Drawers
- Base Type
- Legs
- Cabinet Finish
- Powder Coated
- Includes
- Divider Kit, Kick Plate
- Lock Type
- Keyed Different
- Work Surface Material
- Steel
- Drawer Access
- Single
- Includes Keys
- Yes
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
- Includes Dividers
- Yes
- Cabinet Material
- Steel
- Item
- Modular Drawer Cabinet
- Number of Drawers
- 9
- Drawer Handle Type
- Pull
- Frame Assembled
- Assembled
- Number of Compartments per Drawer
- (1) 9, (3) 20, (5) 1
- Overall Load Capacity
- 7,700 lb
- Adjustable Dividers
- Yes
Dimensions
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Overall Width
- 30 in
- Drawer Inside Height
- (1) 7 in, (3) 4 in, (5) 2 in
- Drawer HxWxD
- (1) 7 x 26 x 26 in, (3) 4 x 26 x 26 in, (5) 2 x 26 x 26 in
- Drawer Depth
- 26 in
- Overall Height
- 44 in
- Drawer Height
- 2 in, 4 in, 7 in
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 9, (3) 20, (5) 1, Number of Drawers 9, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 69, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.