Modular Drawer Cabinet

  • Mfr # S3044-PPDAS-1002FS
  • Zoro # G424795060
product price: 
$
3,833.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Depth
26 in
Overall Depth
29 in
Includes
Divider Kit, Kick Plate
Includes Keys
Yes
Overall Load Capacity
7,700 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3044-PPDAS-1002FS
Zoro #
G424795060
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
26 in
Overall Depth
29 in
Panel Material Thickness
14 ga
Drawer Height
2 in, 3 in, 4 in
Drawer HxWxD
(1) 4 x 26 x 26 in, (3) 2 x 26 x 26 in, (6) 3 x 26 x 26 in
Drawer Width
26 in
Overall Height
44 in
Drawer Inside Height
(1) 4 in, (3) 2 in, (6) 3 in
Leg Height
3 in
Overall Width
30 in

Details

Includes
Divider Kit, Kick Plate
Includes Keys
Yes
Overall Load Capacity
7,700 lb
Cabinet Storage Components
Drawers
Item
Modular Drawer Cabinet
Includes Dividers
Yes
Number of Drawers
10
Number of Compartments per Drawer
(1) 20, (3) 1, (6) 25
Lock Type
Keyed Different
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Number of Compartments
170
Drawer Access
Single
Frame Assembled
Assembled
Drawer Handle Type
Pull
Base Type
Legs
Adjustable Dividers
Yes
Cabinet Color
Dark Gray
Load Capacity per Drawer
400 lb
Work Surface Material
Steel

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (3) 1, (6) 25, Number of Drawers 10, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 170, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.