Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPDAS-1101DS
- Zoro # G724794510
product price:Â
$
3,845.99
/ea
Key Features
Panel Material Thickness
14 ga
Base Type
Legs
Number of Compartments
125
Cabinet Storage Components
Drawers
Drawer Height
2 in, 3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPDAS-1101DS
- Zoro #
- G724794510
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Base Type
- Legs
- Number of Compartments
- 125
- Cabinet Storage Components
- Drawers
- Lock Type
- Keyed Different
- Number of Drawers
- 11
- Cabinet Finish
- Powder Coated
- Overall Load Capacity
- 7,700 lb
- Drawer Access
- Single
- Work Surface Material
- Steel
- Load Capacity per Drawer
- 400 lb
- Adjustable Dividers
- Yes
- Includes
- Divider Kit, Kick Plate
- Frame Assembled
- Assembled
- Number of Compartments per Drawer
- (5) 25, (6) 1
- Cabinet Material
- Steel
- Includes Dividers
- Yes
- Includes Keys
- Yes
- Drawer Handle Type
- Pull
- Cabinet Color
- Dark Gray
Dimensions
- Panel Material Thickness
- 14 ga
- Drawer Height
- 2 in, 3 in
- Leg Height
- 3 in
- Overall Height
- 44 in
- Overall Depth
- 29 in
- Drawer Depth
- 26 in
- Overall Width
- 30 in
- Drawer Width
- 26 in
- Drawer HxWxD
- (5) 3 x 26 x 26 in, (6) 2 x 26 x 26 in
- Drawer Inside Height
- (5) 3 in, (6) 2 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (5) 25, (6) 1, Number of Drawers 11, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 125, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.