Modular Drawer Cabinet

  • Mfr # S3044-PPDAS-1201FS
  • Zoro # G324782801
product price: 
$
3,641.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Handle Type
Pull
Drawer Height
2 in, 4 in
Frame Assembled
Assembled
Includes Keys
Yes
Drawer Inside Height
(1) 4 in, (11) 2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3044-PPDAS-1201FS
Zoro #
G324782801
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
2 in, 4 in
Drawer Inside Height
(1) 4 in, (11) 2 in
Overall Width
30 in
Overall Depth
29 in
Drawer Width
26 in
Overall Height
44 in
Leg Height
3 in
Drawer Depth
26 in
Drawer HxWxD
(1) 4 x 26 x 26 in, (11) 2 x 26 x 26 in
Panel Material Thickness
14 ga

Details

Drawer Handle Type
Pull
Frame Assembled
Assembled
Includes Keys
Yes
Number of Drawers
12
Item
Modular Drawer Cabinet
Work Surface Material
Steel
Includes
Divider Kit, Kick Plate
Adjustable Dividers
Yes
Base Type
Legs
Cabinet Finish
Powder Coated
Drawer Access
Single
Number of Compartments per Drawer
(1) 20, (11) 1
Load Capacity per Drawer
400 lb
Cabinet Storage Components
Drawers
Overall Load Capacity
7,700 lb
Includes Dividers
Yes
Cabinet Color
Dark Gray
Number of Compartments
20
Lock Type
Keyed Different
Cabinet Material
Steel

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (11) 1, Number of Drawers 12, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 20, Cabinet Finish Powder Coated, Cabinet Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews