Shop STRONG HOLD

Modular Drawer Cabinet

  • Mfr # S3044-PPDAS-1202DS
  • Zoro # G924789750

product price: 
$
3,750.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Storage Components
Drawers
Drawer Depth
26 in
Lock Type
Keyed Different
Number of Compartments
50
Adjustable Dividers
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3044-PPDAS-1202DS
Zoro #
G924789750
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
26 in
Overall Depth
29 in
Leg Height
3 in
Drawer Inside Height
(10) 2 in, (2) 3 in
Overall Width
30 in
Drawer HxWxD
(10) 2 x 26 x 26 in, (2) 3 x 26 x 26 in
Panel Material Thickness
14 ga
Drawer Width
26 in
Overall Height
44 in
Drawer Height
2 in, 3 in

Details

Cabinet Storage Components
Drawers
Lock Type
Keyed Different
Number of Compartments
50
Adjustable Dividers
Yes
Drawer Handle Type
Pull
Number of Compartments per Drawer
(10) 1, (2) 25
Includes
Divider Kit, Kick Plate
Includes Dividers
Yes
Includes Keys
Yes
Cabinet Finish
Powder Coated
Load Capacity per Drawer
400 lb
Drawer Access
Single
Frame Assembled
Assembled
Base Type
Legs
Cabinet Color
Dark Gray
Overall Load Capacity
7,700 lb
Work Surface Material
Steel
Number of Drawers
12
Item
Modular Drawer Cabinet
Cabinet Material
Steel

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (10) 1, (2) 25, Number of Drawers 12, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 50, Cabinet Finish Powder Coated, Cabinet Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.