Shop STRONG HOLD
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPRAS-0401DS
- Zoro # G024784624
product price:Â
$
2,338.99
/ea
Key Features
Drawer Height
8 in, 9 in
Drawer Inside Height
(2) 8 in, (2) 9 in
Overall Width
30 in
Lock Type
Regulator Lock
Adjustable Dividers
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3044-PPRAS-0401DS
- Zoro #
- G024784624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drawer Height
- 8 in, 9 in
- Drawer Inside Height
- (2) 8 in, (2) 9 in
- Overall Width
- 30 in
- Leg Height
- 3 in
- Drawer Depth
- 26 in
- Overall Depth
- 29 in
- Overall Height
- 44 in
- Drawer HxWxD
- (2) 8 x 26 x 26 in, (2) 9 x 26 x 26 in
- Drawer Width
- 26 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 8 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 4, (2) 6, Number of Drawers 4, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 20, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.