Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPRAS-0501DS
- Zoro # G524786609
product price:Â
$
2,673.99
/ea
Key Features
Drawer Height
6 in, 7 in
Cabinet Finish
Powder Coated
Includes
Divider Kit
Drawer HxWxD
(2) 6 x 26 x 26 in, (3) 7 x 26 x 26 in
Number of Drawers
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPRAS-0501DS
- Zoro #
- G524786609
- UPC #
- -
- Country of Origin
- United States
- Cabinet Finish
- Powder Coated
- Includes
- Divider Kit
- Number of Drawers
- 5
- Number of Compartments
- 51
- Adjustable Dividers
- Yes
- Cabinet Color
- Dark Gray
- Drawer Handle Type
- Pull
- Load Capacity per Drawer
- 400 lb
- Cabinet Material
- Steel
- Number of Compartments per Drawer
- (2) 12, (3) 9
- Frame Assembled
- Assembled
- Cabinet Storage Components
- Drawers
- Base Type
- Legs
- Lock Type
- Regulator Lock
- Drawer Access
- Single
- Includes Dividers
- Yes
- Item
- Modular Drawer Cabinet
- Work Surface Material
- Steel
Dimensions
- Drawer Height
- 6 in, 7 in
- Drawer HxWxD
- (2) 6 x 26 x 26 in, (3) 7 x 26 x 26 in
- Drawer Depth
- 26 in
- Overall Height
- 44 in
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Panel Material Thickness
- 14 ga
- Drawer Inside Height
- (2) 6 in, (3) 7 in
- Leg Height
- 3 in
- Overall Width
- 30 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 6 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (3) 9, Number of Drawers 5, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 51, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.