Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPRAS-0601DS
- Zoro # G424792045
product price:Â
$
3,009.99
/ea
Key Features
Drawer Inside Height
(1) 3 in, (2) 7 in, (3) 5 in
Drawer Access
Single
Number of Compartments
91
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPRAS-0601DS
- Zoro #
- G424792045
- UPC #
- -
- Country of Origin
- United States
- Drawer Access
- Single
- Number of Compartments
- 91
- Cabinet Finish
- Powder Coated
- Cabinet Material
- Steel
- Item
- Modular Drawer Cabinet
- Lock Type
- Regulator Lock
- Includes
- Divider Kit
- Cabinet Color
- Dark Gray
- Adjustable Dividers
- Yes
- Frame Assembled
- Assembled
- Number of Drawers
- 6
- Work Surface Material
- Steel
- Includes Dividers
- Yes
- Cabinet Storage Components
- Drawers
- Base Type
- Legs
- Drawer Handle Type
- Pull
- Number of Compartments per Drawer
- (1) 25, (2) 9, (3) 16
- Load Capacity per Drawer
- 400 lb
Dimensions
- Drawer Inside Height
- (1) 3 in, (2) 7 in, (3) 5 in
- Drawer HxWxD
- (1) 3 x 26 x 26 in, (2) 7 x 26 x 26 in, (3) 5 x 26 x 26 in
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
- Drawer Depth
- 26 in
- Drawer Height
- 3 in, 5 in, 7 in
- Drawer Width
- 26 in
- Overall Height
- 44 in
- Overall Width
- 30 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 25, (2) 9, (3) 16, Number of Drawers 6, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 91, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.