Modular Drawer Cabinet
- Mfr # S3044-PPRAS-0902DS
- Zoro # G124784227
product price:Â
$
3,500.99
/ea
Key Features
Drawer Access
Single
Frame Assembled
Assembled
Overall Depth
29 in
Panel Material Thickness
14 ga
Drawer Depth
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPRAS-0902DS
- Zoro #
- G124784227
- UPC #
- -
- Country of Origin
- United States
- Drawer Access
- Single
- Frame Assembled
- Assembled
- Includes
- Divider Kit
- Cabinet Finish
- Powder Coated
- Number of Compartments
- 69
- Work Surface Material
- Steel
- Load Capacity per Drawer
- 400 lb
- Cabinet Color
- Dark Gray
- Cabinet Material
- Steel
- Base Type
- Legs
- Cabinet Storage Components
- Drawers
- Adjustable Dividers
- Yes
- Number of Compartments per Drawer
- (1) 9, (3) 20, (5) 1
- Drawer Handle Type
- Pull
- Lock Type
- Regulator Lock
- Includes Dividers
- Yes
- Number of Drawers
- 9
- Item
- Modular Drawer Cabinet
Dimensions
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
- Drawer Depth
- 26 in
- Drawer HxWxD
- (1) 7 x 26 x 26 in, (3) 4 x 26 x 26 in, (5) 2 x 26 x 26 in
- Overall Height
- 44 in
- Leg Height
- 3 in
- Overall Width
- 30 in
- Drawer Height
- 2 in, 4 in, 7 in
- Drawer Inside Height
- (1) 7 in, (3) 4 in, (5) 2 in
- Drawer Width
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 9, (3) 20, (5) 1, Number of Drawers 9, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 69, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.