Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPRAS-1001DS
- Zoro # G524790514
product price:Â
$
3,952.99
/ea
Key Features
Leg Height
3 in
Number of Drawers
10
Drawer Inside Height
(2) 4 in, (4) 2 in, (4) 3 in
Drawer Handle Type
Pull
Frame Assembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPRAS-1001DS
- Zoro #
- G524790514
- UPC #
- -
- Country of Origin
- United States
- Number of Drawers
- 10
- Drawer Handle Type
- Pull
- Frame Assembled
- Assembled
- Base Type
- Legs
- Lock Type
- Regulator Lock
- Number of Compartments per Drawer
- (2) 20, (4) 1, (4) 25
- Item
- Modular Drawer Cabinet
- Includes
- Divider Kit
- Includes Dividers
- Yes
- Work Surface Material
- Steel
- Cabinet Storage Components
- Drawers
- Drawer Access
- Single
- Cabinet Material
- Steel
- Adjustable Dividers
- Yes
- Number of Compartments
- 140
- Cabinet Color
- Dark Gray
- Cabinet Finish
- Powder Coated
- Load Capacity per Drawer
- 400 lb
Dimensions
- Leg Height
- 3 in
- Drawer Inside Height
- (2) 4 in, (4) 2 in, (4) 3 in
- Drawer Depth
- 26 in
- Overall Height
- 44 in
- Drawer HxWxD
- (2) 4 x 26 x 26 in, (4) 2 x 26 x 26 in, (4) 3 x 26 x 26 in
- Drawer Height
- 2 in, 3 in, 4 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 20, (4) 1, (4) 25, Number of Drawers 10, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 140, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.