Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPRAS-1003DS
- Zoro # G124792765
product price:
$
4,168.99
/ea
Key Features
Lock Type
Regulator Lock
Drawer Height
2 in, 3 in
Overall Height
44 in
Adjustable Dividers
Yes
Load Capacity per Drawer
400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPRAS-1003DS
- Zoro #
- G124792765
- UPC #
- -
- Country of Origin
- United States
- Lock Type
- Regulator Lock
- Adjustable Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Cabinet Storage Components
- Drawers
- Frame Assembled
- Assembled
- Cabinet Finish
- Powder Coated
- Work Surface Material
- Steel
- Includes
- Divider Kit
- Cabinet Material
- Steel
- Number of Compartments per Drawer
- (2) 1, (8) 25
- Number of Compartments
- 200
- Cabinet Color
- Dark Gray
- Number of Drawers
- 10
- Drawer Access
- Single
- Includes Dividers
- Yes
- Base Type
- Legs
- Item
- Modular Drawer Cabinet
- Drawer Handle Type
- Pull
Dimensions
- Drawer Height
- 2 in, 3 in
- Overall Height
- 44 in
- Panel Material Thickness
- 14 ga
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Overall Width
- 30 in
- Drawer HxWxD
- (2) 2 x 26 x 26 in, (8) 3 x 26 x 26 in
- Leg Height
- 3 in
- Drawer Depth
- 26 in
- Drawer Inside Height
- (2) 2 in, (8) 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 1, (8) 25, Number of Drawers 10, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 200, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.