Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3044-PPRAS-1201DS
- Zoro # G324789602
product price:Â
$
3,871.99
/ea
Key Features
Cabinet Finish
Powder Coated
Cabinet Color
Dark Gray
Cabinet Storage Components
Drawers
Drawer Depth
26 in
Drawer Handle Type
Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3044-PPRAS-1201DS
- Zoro #
- G324789602
- UPC #
- -
- Country of Origin
- United States
- Cabinet Finish
- Powder Coated
- Cabinet Color
- Dark Gray
- Cabinet Storage Components
- Drawers
- Item
- Modular Drawer Cabinet
- Drawer Handle Type
- Pull
- Drawer Access
- Single
- Number of Drawers
- 12
- Adjustable Dividers
- Yes
- Frame Assembled
- Assembled
- Cabinet Material
- Steel
- Number of Compartments
- 20
- Lock Type
- Regulator Lock
- Number of Compartments per Drawer
- (1) 20, (11) 1
- Load Capacity per Drawer
- 400 lb
- Base Type
- Legs
- Work Surface Material
- Steel
- Includes Dividers
- Yes
- Includes
- Divider Kit
Dimensions
- Drawer Depth
- 26 in
- Drawer Height
- 2 in, 4 in
- Panel Material Thickness
- 14 ga
- Drawer Inside Height
- (1) 4 in, (11) 2 in
- Drawer Width
- 26 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Overall Height
- 44 in
- Overall Width
- 30 in
- Drawer HxWxD
- (1) 4 x 26 x 26 in, (11) 2 x 26 x 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (11) 1, Number of Drawers 12, Overall Depth 29 in, Overall Height 44 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 20, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.